Skip to content Skip to navigation menu
No. 40 - 1/2" Pitch - Plain Bore Sprocket

40A45

No. 40 - 1/2" Pitch - Plain Bore Sprocket
Item #101620831
  • Plain Bore Sprockets
  • 0.719" Bore Diameter
  • 45 Teeth
  • 7.450" O.D.
  • 7.168" Pitch Diameter
  • Carbon Steel
+ Show More + Show Less
No. 40 - 1/2" Pitch - Plain Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Bore Sprockets
  • 0.719" Bore Diameter
  • 45 Teeth
  • 7.450" O.D.
  • 7.168" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Chain No. 40
Bore Range 0.719 in
No. of Teeth 45
Sprocket Style A
Pitch Diameter 7.168 in
Material Carbon Steel
Tooth Width 0.284 in
Hardened Teeth With Hardened Teeth
Outside Dia. 7.45 in
No. of Strands Across 1
Width Across Teeth 0.284 in
Inch/Metric Inch
Chain Pitch 0.5 in
Length Through Bore 0.284 in
Weight 3.0 LB
EAN or UPC 97039309396
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison