- Plain Bore Sprockets
- 0.594" Bore Diameter
- 37 Teeth
- 6.180" O.D.
- 5.896" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 37 |
| Sprocket Style | A |
| Material | Carbon Steel |
| Tooth Width | 0.284 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Length Through Bore | 0.284 in |
| Chain Pitch | 0.5 in |
| Pitch Diameter | 5.896 in |
| Bore Range | 0.594 in |
| Chain No. | 40 |
| Outside Dia. | 6.18 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Weight | 2.0 LB |
| EAN or UPC | 97039309310 |

