- Plain Bore Sprockets
- 0.594" Bore Diameter
- 36 Teeth
- 6.020" O.D.
- 5.737" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Chain No. | 40 |
| Outside Dia. | 6.02 in |
| Width Across Teeth | 0.284 in |
| Tooth Width | 0.284 in |
| Bore Range | 0.594 in |
| Chain Pitch | 0.5 in |
| Length Through Bore | 0.284 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Pitch Diameter | 5.737 in |
| No. of Teeth | 36 |
| Weight | 1.9 LB |
| EAN or UPC | 97039309303 |

