- Plain Bore Sprockets
- 0.594" Bore Diameter
- 29 Teeth
- 4.900" O.D.
- 4.625" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 0.284 in |
| No. of Strands Across | 1 |
| Chain No. | 40 |
| Chain Pitch | 0.5 in |
| Pitch Diameter | 4.625 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Width Across Teeth | 0.284 in |
| Sprocket Style | A |
| Tooth Width | 0.284 in |
| Bore Range | 0.594 in |
| No. of Teeth | 29 |
| Outside Dia. | 4.9 in |
| Weight | 1.26 LB |
| EAN or UPC | 97039309235 |

