- Plain Bore Sprockets
- 0.625" Bore Diameter
- 23 Teeth
- 3.940" O.D.
- 3.672" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| Bore Range | 0.625 in |
| Tooth Width | 0.284 in |
| Sprocket Style | A |
| Length Through Bore | 0.284 in |
| Chain Pitch | 0.5 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Outside Dia. | 3.94 in |
| Width Across Teeth | 0.284 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 23 |
| Pitch Diameter | 3.672 in |
| Chain No. | 40 |
| Weight | 0.77 LB |
| EAN or UPC | 97039309174 |

