- Plain Bore Sprockets
- 0.625" Bore Diameter
- 18 Teeth
- 3.140" O.D.
- 2.879" Pitch Diameter
features
- Lower replacement costs
- Increased productivity
- Reduced downtime for maintenance
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.5 in |
| Width Across Teeth | 0.284 in |
| Chain No. | 40 |
| Material | Carbon Steel |
| Pitch Diameter | 2.879 in |
| Bore Range | 0.625 in |
| Tooth Width | 0.284 in |
| Outside Dia. | 3.14 in |
| Sprocket Style | A |
| No. of Strands Across | 1 |
| Length Through Bore | 0.284 in |
| No. of Teeth | 18 |
| Weight | 0.46 LB |
| EAN or UPC | 97039309129 |

