- Plain Bore Sprockets
- 0.625" Bore Diameter
- 16 Teeth
- 2.810" O.D.
- 2.563" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.5 in |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 0.625 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Tooth Width | 0.284 in |
| Length Through Bore | 0.284 in |
| No. of Teeth | 16 |
| Chain No. | 40 |
| Outside Dia. | 2.81 in |
| Width Across Teeth | 0.284 in |
| Material | Carbon Steel |
| Pitch Diameter | 2.563 in |
| Weight | 0.41 LB |
| EAN or UPC | 97039309105 |

