- #40 Chain
- 3 Strands
- 1/2" Pitch
- Riveted
- 304 Stainless
features
- Superior corrosion resistance
- Withstands harsh chemicals
- Withstands extreme temperatures
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
| Chain No. | 40 |
| Pin Overall Length | 1.843 in |
| Chain Construction | Riveted |
| Material | 304 Stainless Steel |
| Roller Width | 0.312 in |
| Roller Dia. | 0.312 in |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Package Type | 10 Foot Box |
| Chain Pitch | 0.5 in |
| Chain Type | ANSI |
| Link Plates Thickness | 0.06 in |
| Self-Lubricating | No |
| Pin Material | 304 Stainless |
| No. of Strands Across | 3 |
| Pins & Rollers | Standard |
| Side Bow | No |
| Link Plates Height | 0.472 in |
| Pin Diameter | 0.156 in |
| Duty | Standard-Duty |
| Weight | 1.36 LB |
| EAN or UPC | 97039187611 |
-
Pre-Packed Quantities


