- #40 Chain
- 2 Strands
- 1/2" Pitch
- Riveted
- Carbon Steel
applications
- Packaging
features
- Lube-free drive chain
- Operates in higher temperatures
- Maintenance-free design
- Utilizes specially coated pins and oil-impregnated bushings
- Outstanding performance in temperatures up to 302 °F
- Oil-impregnated bushings minimize chain elongation
- Ideal when lubrication is impractical or impossible
- Resists corrosion
- Withstands salt fog spray
- Protection won't flake or peel off
caution
- Not suitable for use with fuels or solvents
| Pin Material | Carbon Steel |
| Roller Dia. | 0.312 in |
| Chain Type | ANSI |
| Pins & Rollers | Standard |
| Roller Width | 0.312 in |
| Link Plates Thickness | 0.06 in |
| No. of Strands Across | 2 |
| Self-Lubricating | Yes |
| Pin Diameter | 0.156 in |
| Chain No. | 40 |
| Side Bow | No |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Pin Overall Length | 1.283 in |
| Package Type | 100 Foot Reel |
| Chain Pitch | 0.5 in |
| Chain Construction | Riveted |
| Link Plates Height | 0.472 in |
| Rated Working Load | 1370 lbs |
| Duty | Standard-Duty |
| Material | Carbon Steel |
| Weight | 0.6 LB |
| EAN or UPC | 97039588968 |

