- #40 Chain
- 2 Strands
- 1/2" Pitch
- Riveted
- Carbon Steel
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
compliances
- 0
| No. of Strands Across | 2 |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Package Type | 50 Foot Reel |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Pin Diameter | 0.156 in |
| Side Bow | No |
| Chain Construction | Riveted |
| Rated Working Load | 1370 lbs |
| Duty | Standard-Duty |
| Roller Width | 0.312 in |
| Roller Dia. | 0.312 in |
| Pin Overall Length | 1.283 in |
| Link Plates Thickness | 0.06 in |
| Chain No. | 40 |
| Chain Type | ANSI |
| Pins & Rollers | Standard |
| Self-Lubricating | No |
| Link Plates Height | 0.472 in |
| Chain Pitch | 0.5 in |
| Weight | 0.895 LB |
| EAN or UPC | 97039740861 |

