- Roller Chain Sprocket for #35 Single Strand Chain
- 48 Teeth
- QD Design
- SH Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Bushing Series | SH |
| Chain No. | 35 |
| Chain Pitch | 0.375 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Tooth Width | 0.168 in |
| Hub Dia. | 2.688 in |
| Bore Range | 1.625 in |
| Bushing Type | QD |
| Pitch Diameter | 5.734 in |
| No. of Teeth | 48 |
| Length Through Bore | 0.813 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 5.95 in |
| Inch/Metric | Inch |
| Weight | 1.3 LB |
| EAN or UPC | 97039378408 |

