- Roller Chain Sprocket for #35 Single Strand Chain
- 112 Teeth
- QD Design
- SH Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 112 |
| Chain No. | 35 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.375 in |
| Outside Dia. | 13.59 in |
| Pitch Diameter | 13.371 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bushing Series | SH |
| Material | Steel |
| Bushing Type | QD |
| Weight | 8.6 LB |
| EAN or UPC | 97039378484 |

