- #35
- 1 Strand
- Standard Roller Link
- Standard-Duty
- 3/8 in Pitch
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Chain Pitch | 0.375 in |
| Pin Overall Length | 1/2 in |
| Type | Roller Link |
| Link Plates Height | 0.354 in |
| Rated Working Load | 480 lbs |
| Link Type | Standard |
| Duty | Standard-Duty |
| Roller Width | 0.188 in |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Diameter | 0.141 in |
| Link Plates Thickness | 0.05 in |
| Roller Dia. | 0.2 in |
| Material | Carbon Steel |
| Chain No. | 35 |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Pin Material | Carbon Steel |
| Weight | 0.007 LB |
| EAN or UPC | 97039171276 |

