- Roller Chain Sprocket for #35 Single Strand Chain
- 24 Teeth
- Split Taper Design
- H Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| No. of Teeth | 24 |
| Outside Dia. | 3.073 in |
| Bushing Series | H |
| Inch/Metric | Inch |
| Chain No. | 35 |
| Bushing Type | Split Taper |
| Material | Steel |
| Pitch Diameter | 2.873 in |
| Chain Pitch | 0.375 in |
| Sprocket Style | B |
| Weight | 0.9 LB |
| EAN or UPC | 97039782458 |

