- Roller Chain Sprocket for #35 Single Strand Chain
- 20 Teeth
- Split Taper Design
- H Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 20 |
| Chain Pitch | 0.375 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Chain No. | 35 |
| Sprocket Style | B |
| Bushing Series | H |
| Bushing Type | Split Taper |
| Outside Dia. | 2.593 in |
| Pitch Diameter | 2.397 in |
| Material | Steel |
| Weight | 0.7 LB |
| EAN or UPC | 97039994455 |

