US Tsubaki Inc.
35C LAMB RIV100FT
Single Strand Riveted Lambda Conveyor Roller Chain
Item #101671998
- #35 Chain
- 1 Strand
- 3/8" Pitch
- Riveted
- Carbon Steel
applications
- Packaging
- Food processing
features
- Lube-free drive chain
- Maintenance-free design
- Utilizes specially coated pins and oil-impregnated bushings
- Perfect for applications where lubrication is difficult or impossible
- Outstanding performance in temperatures up to 302 °F
- Oil-impregnated bushings minimize chain elongation
- Ideal when lubrication is impractical or impossible
| Rated Working Load | 342 lbs |
| No. of Strands Across | 1 |
| Roller Width | 0.188 in |
| Chain Pitch | 0.375 in |
| Roller Dia. | 0.2 in |
| Pins & Rollers | Rollerless |
| Side Bow | No |
| Pin Diameter | 0.118 in |
| Chain No. | 35 |
| Link Plates Height | 0.354 in |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Pin Overall Length | 1/2 in |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.05 in |
| Material | Carbon Steel |
| Self-Lubricating | Yes |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Package Type | 100 Foot Reel |
| Weight | 0.25 LB |
| EAN or UPC | 97039295514 |
