- Roller Chain Sprocket for #35 Single Strand Chain
- 60 Teeth
- Taperlock Design
- 1610 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 35 |
| Bushing Series | 1610 |
| Sprocket Style | B |
| Pitch Diameter | 7.165 in |
| Bushing Type | Taperlock |
| No. of Strands Across | 1 |
| Outside Dia. | 7.38 in |
| No. of Teeth | 60 |
| Material | Steel |
| Chain Pitch | 0.375 in |
| Inch/Metric | Inch |
| Weight | 3.0 LB |
| EAN or UPC | 97039371522 |

