- Roller Chain Sprocket for #35 Single Strand Chain
- 30 Teeth
- Taperlock Design
- 1610 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Bushing Type | Taperlock |
| No. of Strands Across | 1 |
| Chain Pitch | 0.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 35 |
| Pitch Diameter | 3.588 in |
| Outside Dia. | 3.793 in |
| No. of Teeth | 30 |
| Bushing Series | 1610 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Weight | 1.2 LB |
| EAN or UPC | 97039371430 |

