- Roller Chain Sprocket for #35 Single Strand Chain
- 25 Teeth
- Taperlock Design
- 1210 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 25 |
| Outside Dia. | 3.194 in |
| Chain Pitch | 0.375 in |
| Chain No. | 35 |
| Bushing Series | 1210 |
| Inch/Metric | Inch |
| Bushing Type | Taper-Lock® |
| Pitch Diameter | 2.992 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Sprocket Style | B |
| Weight | 1.2 LB |
| EAN or UPC | 97039371409 |

