- Roller Chain Sprocket for #35 Single Strand Chain
- 23 Teeth
- Taperlock Design
- 1210 Bushing Required
features
- Lower replacement costs
- Reduced downtime for maintenance
- Increased productivity
| Material | Steel |
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| No. of Teeth | 23 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Pitch Diameter | 2.754 in |
| Chain No. | 35 |
| No. of Strands Across | 1 |
| Outside Dia. | 2.953 in |
| Bushing Series | 1210 |
| Chain Pitch | 0.375 in |
| Weight | 0.9 LB |
| EAN or UPC | 97039371386 |

