Skip to content Skip to navigation menu
No. 35 - 3/8" Pitch - TAPER-LOCK® Sprockets

35BTB22

No. 35 - 3/8" Pitch - TAPER-LOCK® Sprockets
Item #101641480
  • Roller Chain Sprocket for #35 Single Strand Chain
  • 22 Teeth
  • Taperlock Design
  • 1210 Bushing Required
No. 35 - 3/8" Pitch - TAPER-LOCK® Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Roller Chain Sprocket for #35 Single Strand Chain
  • 22 Teeth
  • Taperlock Design
  • 1210 Bushing Required

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Inch/Metric Inch
No. of Teeth 22
Bushing Bore [Max] 1.25 in
Bushing Type Taper-Lock®
Pitch Diameter 2.635 in
Material Steel
Bushing Bore [Min] 0.5 in
Length Through Bore 1 in
No. of Strands Across 1
Chain No. 35
Sprocket Style B
Hardened Teeth With Hardened Teeth
Bore Range 1.25 in
Outside Dia. 2.883 in
Bushing Series 1210
Tooth Width 0.162 in
Hub Dia. 2 3/8 in
Chain Pitch 0.375 in
Weight 0.8 LB
EAN or UPC 97039371379
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison