- Roller Chain Sprocket for #35 Single Strand Chain
- 18 Teeth
- Taperlock Design
- 1008 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 2.352 in |
| Length Through Bore | 0.875 in |
| Bushing Bore [Min] | 0.5 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 18 |
| Chain Pitch | 0.375 in |
| Bore Range | 1 in |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 35 |
| Bushing Type | Taper-Lock® |
| Bushing Bore [Max] | 1 in |
| Material | Steel |
| Sprocket Style | B |
| Pitch Diameter | 2.16 in |
| Hub Dia. | 1 7/8 in |
| Tooth Width | 0.162 in |
| Bushing Series | 1008 |
| Weight | 0.4 LB |
| EAN or UPC | 97039371331 |

