- Finished Bore Sprocket for 35 Single Strand Chain
- 9 Teeth
- 3/8" Bore
- w/ Hardened Teeth
features
- Increased productivity
- Reduced downtime for maintenance
- Lower replacement costs
| Inch/Metric | Inch |
| Chain Pitch | 0.375 in |
| Pitch Diameter | 1.096 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Chain No. | 35 |
| Outside Dia. | 1.255 in |
| Sprocket Style | B |
| Finished Bore | 3/8 in |
| No. of Teeth | 9 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 0.12 LB |
| EAN or UPC | 97039296160 |

