Skip to content Skip to navigation menu
No. 35 - 3/8" Pitch - Finished Bore Sprockets

35BS54 5/8

No. 35 - 3/8" Pitch - Finished Bore Sprockets
Item #101623659
  • Finished Bore Sprocket for 35 Single Strand Chain
  • 54 Teeth
  • 5/8" Bore
No. 35 - 3/8" Pitch - Finished Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 35 Single Strand Chain
  • 54 Teeth
  • 5/8" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Teeth 54
Chain Pitch 0.375 in
Keyway Size 3/8 x 3/8
Material Carbon Steel
Outside Dia. 6.66 in
Finished Bore 5/8 in
Length Through Bore 1 in
Sprocket Style B
Hardened Teeth With Hardened Teeth
Hub Projection 0.832 in
Hub Dia. 2 1/4 in
Tooth Width 0.168 in
Pitch Diameter 6.449 in
Chain No. 35
Width Across Teeth 0.168 in
Inch/Metric Inch
No. of Strands Across 1
Weight 2.4 LB
EAN or UPC 97039321343
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison