- Finished Bore Sprocket for 35 Single Strand Chain
- 27 Teeth
- 1 3/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Finished Bore | 1 3/16 in |
| Pitch Diameter | 3.23 in |
| No. of Teeth | 27 |
| Chain Pitch | 0.375 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Outside Dia. | 3.434 in |
| Inch/Metric | Inch |
| Chain No. | 35 |
| Weight | 1.4 LB |
| EAN or UPC | 97039320698 |

