- Finished Bore Sprocket for 35 Single Strand Chain
- 24 Teeth
- 1/2" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Chain Pitch | 0.375 in |
| No. of Teeth | 24 |
| Sprocket Style | B |
| Outside Dia. | 3.073 in |
| Inch/Metric | Inch |
| Finished Bore | 1/2 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Chain No. | 35 |
| Pitch Diameter | 2.873 in |
| Weight | 0.94 LB |
| EAN or UPC | 97039296689 |

