- Finished Bore Sprocket for 35 Single Strand Chain
- 24 Teeth
- 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 1/2 in |
| Hub Projection | 0.707 in |
| No. of Teeth | 24 |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Hub Dia. | 2 in |
| Length Through Bore | 0.875 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Width Across Teeth | 0.168 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 2.873 in |
| Tooth Width | 0.168 in |
| Outside Dia. | 3.07 in |
| Chain Pitch | 0.375 in |
| Keyway Size | 3/8 x 3/8 |
| Chain No. | 35 |
| Weight | 0.94 LB |
| EAN or UPC | 97039320490 |

