- Finished Bore Sprocket for 35 Single Strand Chain
- 17 Teeth
- 3/4" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 35 |
| Material | Steel |
| Chain Pitch | 0.375 in |
| No. of Teeth | 17 |
| Sprocket Style | B |
| Finished Bore | 3/4 in |
| No. of Strands Across | 1 |
| Outside Dia. | 2.231 in |
| Inch/Metric | Inch |
| Pitch Diameter | 2.041 in |
| Weight | 0.44 LB |
| EAN or UPC | 97039296412 |

