- Finished Bore Sprocket for 35 Single Strand Chain
- 10 Teeth
- 5/8" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 10 |
| Finished Bore | 5/8 in |
| Chain Pitch | 0.375 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Outside Dia. | 1.379 in |
| Pitch Diameter | 1.214 in |
| Chain No. | 35 |
| No. of Strands Across | 1 |
| Material | Steel |
| Weight | 0.12 LB |
| EAN or UPC | 97039296191 |

