- Finished Bore Sprocket for 35 Single Strand Chain
- 96 Teeth
- 1 1/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 1 1/8 in |
| Material | Steel |
| Chain No. | 35 |
| Pitch Diameter | 11.461 in |
| No. of Teeth | 96 |
| Outside Dia. | 11.68 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Chain Pitch | 0.375 in |
| Weight | 5.6 LB |
| EAN or UPC | 97039321800 |

