- Finished Bore Sprocket for 35 Single Strand Chain
- 8 Teeth
- 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 35 |
| No. of Teeth | 8 |
| Pitch Diameter | 0.98 in |
| Chain Pitch | 0.375 in |
| No. of Strands Across | 1 |
| Finished Bore | 3/8 in |
| Sprocket Style | B |
| Material | Steel |
| Inch/Metric | Inch |
| Outside Dia. | 1.13 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.1 LB |

