Skip to content Skip to navigation menu
No. 35 - 3/8" Pitch - Plain Bore Sprocket

35B72

No. 35 - 3/8" Pitch - Plain Bore Sprocket
Item #105061072
  • Plain Bore Sprockets
  • 0.750" Bore Diameter
  • 72 Teeth
  • 8.810" Outside Diameter
  • 8.597" Pitch Diameter
No. 35 - 3/8" Pitch - Plain Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Bore Sprockets
  • 0.750" Bore Diameter
  • 72 Teeth
  • 8.810" Outside Diameter
  • 8.597" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Strands Across 1
Tooth Width 0.168 in
Outside Dia. 8.81 in
Hub Projection 0.832 in
Inch/Metric Inch
Width Across Teeth 0.168 in
Chain Pitch 0.375 in
Length Through Bore 1 in
Chain No. 35
Pitch Diameter 8.597 in
Hardened Teeth With Hardened Teeth
No. of Teeth 72
Sprocket Style B
Material Carbon Steel
Bore Range 0.75 in
Weight 3.6 LB
EAN or UPC 97039314246
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison