- Finished Bore Sprocket for 35 Single Strand Chain
- 70 Teeth
- 1 3/16" Bore
features
- Lower replacement costs
- Increased productivity
- Reduced downtime for maintenance
| Finished Bore | 1 3/16 in |
| Chain Pitch | 0.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 8.358 in |
| Chain No. | 35 |
| No. of Teeth | 70 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Outside Dia. | 8.575 in |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 3.4 LB |
| EAN or UPC | 97039321534 |

