- Plain Bore Sprockets
- 35 Chain Size
- 70 Teeth
- 8.5800" O.D.
- 8.358" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 8.358 in |
| Width Across Teeth | 0.168 in |
| Chain Pitch | 0.375 in |
| Material | Carbon Steel |
| Hub Projection | 0.832 in |
| Sprocket Style | B |
| Outside Dia. | 8.58 in |
| Length Through Bore | 1 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Chain No. | 35 |
| Bore Range | 0.75 in |
| No. of Strands Across | 1 |
| No. of Teeth | 70 |
| Tooth Width | 0.168 in |
| Weight | 3.4 LB |
| EAN or UPC | 97039314239 |

