- Stainless Steel Sprockets
- 35 Chain Size
- 60 Number of Teeth
- 7.3800" Outside Diameter
- 7.165" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.832 in |
| Outside Dia. | 7.38 in |
| Chain Pitch | 0.375 in |
| Bore Range | 0.75 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 7.165 in |
| Material | Stainless Steel |
| Length Through Bore | 1 in |
| Hub Dia. | 2 1/4 in |
| No. of Teeth | 60 |
| Inch/Metric | Inch |
| Tooth Width | 0.168 in |
| Width Across Teeth | 0.168 in |
| Chain No. | 35 |
| Weight | 3.0 LB |
| EAN or UPC | 97039390707 |

