Skip to content Skip to navigation menu
No. 35 - 3/8" Pitch - Stainless Steel Sprockets

35B28SS

No. 35 - 3/8" Pitch - Stainless Steel Sprockets
Item #105102395
  • Stainless Steel Sprockets
  • 35 Chain Size
  • 28 Number of Teeth
  • 3.5500" Outside Diameter
  • 3.349" Pitch Diameter
  • Stainless Steel
+ Show More + Show Less
No. 35 - 3/8" Pitch - Stainless Steel Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Sprockets
  • 35 Chain Size
  • 28 Number of Teeth
  • 3.5500" Outside Diameter
  • 3.349" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Hardened Teeth Without Hardened Teeth
Pitch Diameter 3.349 in
Chain No. 35
Hub Dia. 2 1/4 in
Hub Projection 0.832 in
Length Through Bore 1 in
No. of Teeth 28
Bore Range 0.5 in
Inch/Metric Inch
Tooth Width 0.168 in
Width Across Teeth 0.168 in
Sprocket Style B
Outside Dia. 3.55 in
No. of Strands Across 1
Material Stainless Steel
Chain Pitch 0.375 in
Weight 1.0 LB
EAN or UPC 97039390646
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison