- Finished Bore Sprocket for 35 Single Strand Chain
- 21 Teeth
- 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| No. of Teeth | 21 |
| Chain No. | 35 |
| Sprocket Style | B |
| Finished Bore | 1/2 in |
| Outside Dia. | 2.713 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Chain Pitch | 0.375 in |
| Pitch Diameter | 2.516 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.79 LB |

