- Finished Bore Sprocket for 35 Single Strand Chain
- 112 Teeth
- 1 3/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 35 |
| Finished Bore | 1 3/16 in |
| Outside Dia. | 13.59 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 13.371 in |
| Chain Pitch | 0.375 in |
| Material | Steel |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 112 |
| Sprocket Style | B |
| Weight | 7.3 LB |
| EAN or UPC | 97039321886 |

