- Finished Bore Sprocket for 35 Single Strand Chain
- 112 Teeth
- 1 1/8" Bore
features
- Lower replacement costs
- Reduced downtime for maintenance
- Increased productivity
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Material | Steel |
| Pitch Diameter | 13.371 in |
| No. of Teeth | 112 |
| Finished Bore | 1 1/8 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Outside Dia. | 13.59 in |
| Chain Pitch | 0.375 in |
| Chain No. | 35 |
| Weight | 7.3 LB |
| EAN or UPC | 97039321879 |

