- Plain Bore Sprockets
- 0.719" Bore Diameter
- 96 Teeth
- 11.680" Outside Diameter
- 11.461" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 35 |
| Width Across Teeth | 0.168 in |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Chain Pitch | 0.375 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 11.461 in |
| Length Through Bore | 0.168 in |
| Bore Range | 0.719 in |
| Hub Projection | 0 in |
| Outside Dia. | 11.68 in |
| Sprocket Style | A |
| Inch/Metric | Inch |
| No. of Teeth | 96 |
| Tooth Width | 0.168 in |
| Weight | 4.6 LB |
| EAN or UPC | 97039308566 |

