- Plain Bore Sprockets
- 0.719" Bore Diameter
- 84 Teeth
- 10.250" Outside Diameter
- 10.029" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 0.168 in |
| Tooth Width | 0.168 in |
| Chain Pitch | 0.375 in |
| Bore Range | 0.719 in |
| Inch/Metric | Inch |
| No. of Teeth | 84 |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Hub Projection | 0 in |
| Outside Dia. | 10.25 in |
| Material | Carbon Steel |
| Chain No. | 35 |
| Width Across Teeth | 0.168 in |
| Pitch Diameter | 10.029 in |
| Weight | 3.5 LB |
| EAN or UPC | 97039308559 |

