- Plain Bore Sprockets
- 0.719" Bore Diameter
- 80 Teeth
- 9.770" Outside Diameter
- 9.552" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 35 |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Bore Range | 0.719 in |
| Pitch Diameter | 9.552 in |
| No. of Strands Across | 1 |
| Hub Projection | 0 in |
| Outside Dia. | 9.77 in |
| No. of Teeth | 80 |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.168 in |
| Sprocket Style | A |
| Length Through Bore | 0.168 in |
| Tooth Width | 0.168 in |
| Chain Pitch | 0.375 in |
| Weight | 3.2 LB |
| EAN or UPC | 97039308542 |

