- #25 Chain
- 1 Strand
- 1/4" Pitch
- Riveted
- 304 Stainless
features
- Superior corrosion resistance
- Withstands harsh chemicals and extreme temperatures
- 304 stainless steel components
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Can be used in a variety of industries, including food industry
- Ideal for applications with corrosive, high temperature environments where harsh chemicals or caustic solutions are utilized
| Chain Pitch | 1/4 in |
| Pins & Rollers | Rollerless |
| Pin Overall Length | 0.339 in |
| Duty | Standard |
| Pin Diameter | 0.091 in |
| Side Bow | No |
| Material | 304 Stainless Steel |
| Roller Dia. | 0.13 in |
| Package Type | 100 Foot Reel |
| Chain Type | ANSI |
| Link Plates Thickness | 0.03 in |
| Roller Width | 1/8 in |
| Chain Construction | Riveted |
| Chain No. | 25 |
| Pin Material | 304 Stainless |
| Chain Series | 25, 25-2 |
| Self-Lubricating | No |
| No. of Strands Across | 1 |
| Link Plates Height | 0.23 in |
| Rated Working Load [Max] | 26 lb |
| Weight | 0.085 LB |
| EAN or UPC | 97039186751 |
-
Pre-Packed Quantities


