- #25
- 1 Strand
- Cotter Pin Offset (Half) Link
- Standard-Duty
- 1/4 in Pitch
features
- Withstands harsh chemicals and extreme temperatures
| No. of Strands Across | 1 |
| Link Type | Cotter Pin |
| Type | Offset (Half) Link |
| Duty | Standard-Duty |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Type | ANSI |
| Roller Dia. | 0.13 in |
| Pin Diameter | 0.0905 in |
| Rated Working Load | 26 lb |
| Chain Pitch | 1/4 in |
| Chain No. | 25 |
| Material | 304 Stainless Steel |
| Link Plates Thickness | 0.03 in |
| Roller Width | 1/8 in |
| Link Plates Height | 0.23 in |
| Pin Overall Length | 0.339 in |
| Pin Material | 304 Stainless Steel |
| Chain Series | 25, 25-2 |
| Weight | 0.004 LB |
| EAN or UPC | 97039186737 |

