- #25 Chain
- 1 Strand
- 1/4" Pitch
- Riveted
- Nickel Plated
features
- Protects from mildly corrosive environments
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
| Material | Nickel Plated |
| Roller Dia. | 0.13 in |
| Link Plates Height | 0.23 in |
| Pin Overall Length | 0.339 in |
| Chain Pitch | 0.25 in |
| Package Type | 500 Foot Reel |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Chain Series | 25, 25-2 |
| Pin Material | Nickle Plated |
| Chain No. | 25 |
| Side Bow | No |
| Self-Lubricating | No |
| Chain Construction | Riveted |
| Pins & Rollers | Rollerless |
| Link Plates Thickness | 0.03 in |
| Roller Width | 1/8 in |
| Rated Working Load | 140 lbs |
| No. of Strands Across | 1 |
| Pin Diameter | 0.091 in |
| Weight | 0.085 LB |
| EAN or UPC | 97039185181 |

