- Finished Bore Sprocket for 25 Single Strand Chain
- 32 Teeth
- 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 25 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Inch/Metric | Inch |
| Chain Pitch | 0.25 in |
| No. of Teeth | 32 |
| Finished Bore | 3/4 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 2.551 in |
| Outside Dia. | 2.688 in |
| Sprocket Style | B |
| Weight | 0.0 LB |

