- Plain Bore Sprockets
- 25 Chain Size
- 25 Teeth
- 2.1290" O.D.
- 1/4" Chain Pitch
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| Hub Dia. | 1 1/2 in |
| Bore Range | 0.375 in |
| Hub Projection | 0.515 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.625 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Tooth Width | 0.11 in |
| Outside Dia. | 2.129 in |
| No. of Teeth | 25 |
| Width Across Teeth | 0.11 in |
| Chain No. | 25 |
| Chain Pitch | 0.25 in |
| Pitch Diameter | 1.995 in |
| Weight | 0.34 LB |
| EAN or UPC | 97039313447 |

