- Finished Bore Sprocket for 25 Single Strand Chain
- 20 Teeth
- 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | 1/4 in |
| No. of Teeth | 20 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Chain No. | 25 |
| No. of Strands Across | 1 |
| Pitch Diameter | 1.598 in |
| Material | Steel |
| Outside Dia. | 1.728 in |
| Chain Pitch | 0.25 in |
| Weight | 0.024 LB |

