- Finished Bore Sprocket for 25 Single Strand Chain
- 17 Teeth
- 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.25 in |
| Inch/Metric | Inch |
| Finished Bore | 1/2 in |
| No. of Teeth | 17 |
| Outside Dia. | 1.487 in |
| Chain No. | 25 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 1.361 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Material | Steel |
| Weight | 0.125 LB |

