Skip to content Skip to navigation menu
No. 25 - 1/4" Pitch - Plain Bore Sprocket

25B15

No. 25 - 1/4" Pitch - Plain Bore Sprocket
Item #101621072
  • Plain Bore Sprockets
  • 25 Chain Size
  • 15 Teeth
  • 1.3260" O.D.
  • 1/4" Chain Pitch
  • 1/4" Bore Diameter
  • Carbon Steel
+ Show More + Show Less
No. 25 - 1/4" Pitch - Plain Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Bore Sprockets
  • 25 Chain Size
  • 15 Teeth
  • 1.3260" O.D.
  • 1/4" Chain Pitch

features

  • Lower replacement costs
  • Increased productivity
  • Reduced downtime for maintenance
Length Through Bore 0.5 in
Width Across Teeth 0.11 in
Chain Pitch 0.25 in
Bore Range 0.25 in
No. of Teeth 15
Hardened Teeth Without Hardened Teeth
Hub Projection 0.39 in
Hub Dia. 0.891 in
No. of Strands Across 1
Tooth Width 0.11 in
Sprocket Style B
Pitch Diameter 1.203 in
Inch/Metric Inch
Chain No. 25
Outside Dia. 1.326 in
Material Carbon Steel
Weight 0.1 LB
EAN or UPC 97039313348
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison